18 in. 2-Hole Plated Angle Brace Fitting

Part #FNW7848Z1800  |  Item #3625738  |  Manufacturer Part #L83 0000EG

$43.16 EACH
(Pricing is for 18 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two 9/16 in holes
  • Two-hole angle brace
  • Two 9/16" holes
  • Carbon steel

Documents

Specifications

Coating: Zinc Plated

Length: 18 in

Material: Carbon Steel

Type: FNW7848Z1800