18 in. Hand Wheel for 731 Gear Operator with Wheel Handle
18 in. Hand Wheel for 731 Gear Operator with Wheel Handle
Frequently Purchased Together
Product Details
- Replacement hand wheel
Specifications
- Brand Model Compatibility:
- Figure 731
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Size:
- 18 in
- WaterSense Labeled:
- No