2-1/2 in. Copper Epoxy Adjustable Swivel Ring Hanger

Part #FNW7015EC0250  |  Item #3859952  |  Manufacturer Part #FNW7015EC0250

$1.82 EACH
(Pricing is for 2-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Copper finish
  • For copper tube
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171

Documents

Specifications

Coating: Epoxy Plated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 2-1/2 in

MSS Specifications: MSS SP-58

Product Type: Swivel Ring Hanger

Rod Size In : 3/8 in

Type: FNW7015EC0250

Work Load Limit: 525