2-1/2 in. Low Lead Liquid Filled Gauge 0-30#

Part #FNWXLFG030L  |  Item #4665413  |  Manufacturer Part #FNWXLFG030L

$43.17 EACH

High Pressure:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

Diameter: 2-1/2 in

End Connection 1: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

Lead Law Compliance Level: Compliant Not Certified

Material: Brass

Pressure Class: 0-30#

Type: FNWXLFG030L