2-1/2 in. Plated Adjustable Standard Clevis Hanger in Silver

Part #FNW7005Z0250  |  Item #5060298  |  Manufacturer Part #FNW7005Z0250

$5.05 EACH
(Pricing is for 2-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard duty

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc

Color Finish Category: Silver Tones

FM Approved: Yes

Fits Pipe Size: 2-1/2 in

Height: 5-3/25 in

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 1/2 in

Type: FNW7005Z0250

UL Listed: Yes

Work Load Limit: 1350