FNW®
2-1/4 in. Plated 2-Hole Corner Angle Fitting
Part #FNW7842Z2 | Item #3625820 | Manufacturer Part #L20 0000EG
$4.03
EACH
Width:
2-1/4 inProduct Details
- Cross corner angle
- 1 5/8" x 2 1/4"
- Two 9/16" holes
- Carbon steel
Documents
Specifications
Coating: Zinc Plated
Color Finish: Zinc Plated
Color Finish Category: Greys
Height: 1-5/8 in
Material: Carbon Steel
Type: FNW7842Z2
Width: 2-1/4 in