2-1/8 x 1-7/8 in. Steel Electrical Box

Part #FNW784940Z  |  Item #7948817  |  Manufacturer Part #EF400000EG

$24.35 EACH

Depth:

1-7/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC 1 Type III

Coating: Electro-galvanized

Cover Included: No

Depth: 1-7/8 in

Height: 2-1/8 in

Material: Steel

Type: Outlet Box

UL Listed: No

Weight: 0.92