2- Hole Carbon Steel Corner Angle Fitting

Part #FNW7841Z2  |  Item #3625722  |  Manufacturer Part #L11 0000EG

$4.06 EACH

Width:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two 9/16 in holes
  • 2-hole corner angle
  • 1 7/8" x 2"
  • Two 9/16" holes
  • Carbon steel

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Height: 1-7/8 in

Material: Carbon Steel

Type: FNW7841Z2

Width: 2 in