2 in Brass Full Port NPT 600# Ball Valve

You last purchased this on
 
FNW®

Figure X415 2 in Brass Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X415 2 in Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #FNWX415K
  • Item #4481012
  • Manufacturer Part #FNWX415K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Length: 4.33 in.
  • 2 in. brass ball valve
  • ANSI B1.20.1
  • Recommended Application: Gas
  • NSF 372, NSF 61G
  • Valve Pressure Class: 600#
  • Maximum Temperature: 149 degrees (F)
  • 2 Piece valve body with full port opening
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15, ANSI 61, ANSI 372
ASME:
ASME B16.33, ASME B16.44
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
Figure X415
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-33/100 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-40 to 149 Deg F
UL Listed:
UL 125
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.82 lb