2 in. Brass Full Port Threaded 600# Ball Valve

Part #FNWX420AK  |  Item #4599220  |  Manufacturer Part #FNWX420AK

$186.57 EACH
(Pricing is for 2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable packing
  • Meets California law AB 1958
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Handle Material: Steel

Handle Type: Lever

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: [600 CWP, 150 SWP]

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Type: FNWX420AK

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve