2 in Carbon Steel Full Port FPT 1500# Ball Valve

You last purchased this on
 
FNW®

2 in Carbon Steel Full Port FPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 in Carbon Steel Full Port FPT 1500# Ball Valve

  • Fast #
  • Part #FNW221AK
  • Item #4106194
  • Manufacturer Part #FNW221AK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Length: 4.92 in.
  • 2 in. carbon steel ball valve
  • Adjustable packing
  • Saturated steam 150 psi
  • Vented stainless steel ball
  • Recommended Application: Steam, water
  • Valve Pressure Class: 2000#
  • Manufactured silicone-free
  • Investment cast body
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-216
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed -:
Yes
ISO:
ISO 5211
Length:
4-23/25 in
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
1500
Pressure Class:
1500#
Recommended Valve Application:
Steam, Potable Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve