2 in. Cast Iron Flanged Rising Valve Stem Globe Valve
This product has been replaced by
Manufacturer Part #FNW661BK
2 in. Cast Iron Flanged Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back seat stop
- Flat faced flanges
Specifications
- ANSI:
- ANSI B16.1, ANSI 14-2016
- ASTM:
- ASTM A-126
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MSS:
- MSS SP-25
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- WaterSense Labeled:
- No