2 in Forged Bronze Full Port Sweat 600# Ball Valve
Figure X451 2 in Forged Bronze Full Port Sweat 600# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: SWT
- Valve Length: 5.33 in.
- 2 in. bronze ball valve
- 100% Electronically Tested in Open & Closed Position at 80 PSI
- NSF 372, NSF 61
- ANSI B16.18
- Recommended Application: Water, oil, gas
- Valve Pressure Class: 600#
- Meets MSS SP-110 Standards
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18
- Clean Bagged:
- No
- Collection:
- Figure X451
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-33/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- UL Listed:
- UL 125
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.80 lb