2 in. Compressed Non-Asbestos Ring Gasket
2 in. Compressed Non-Asbestos Ring Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Manufactured from compressed non-asbestos sheet gasket material
- Pressure class 150
- Color finish green
Specifications
- ASME:
- ASME B16.5
- Application:
- Residential
- Coating:
- Green
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Flange Type:
- Ring Type Joint
- Material:
- Compressed Non-Asbestos
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Thickness:
- 0.125 in