2 in. PTFE Valve Repair Kit
2 in. PTFE Valve Repair Kit
Frequently Purchased Together
Product Details
- Investment cast body
- Adjustable packing
- Blowout proof stem
- Anti-static design
- Stainless steel trim
- Manufactured silicone-free
- Actuator mounting pad
Specifications
- Brand Model Compatibility:
- 500C Ball Valve
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- WaterSense Labeled:
- No