This product requires certification to purchase.

2 in Stainless Steel Full Port Socket Weld 1500# Ball Valve

You last purchased this on
 
FNW®

2 in Stainless Steel Full Port Socket Weld 1500# Ball Valve

  • Fast #
  • Part #FNW320ASWK
  • Item #4106176
  • Manufacturer Part #FNW320ASWK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 in Stainless Steel Full Port Socket Weld 1500# Ball Valve

  • Fast #
  • Part #FNW320ASWK
  • Item #4106176
  • Manufacturer Part #FNW320ASWK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 4 PT: 160
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 in. stainless steel ball valve
  • End Connections: Socket Weld
  • Valve Length: 5.51 in.
  • Valve Pressure Class: 1500#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Live loaded packing
  • Investment cast body
  • Vented ball
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
5-26/51 in
MSS:
MSS SP-110
Pressure - High:
1500
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve