2 in. Epoxy Plated J Hanger
2 in. Epoxy Plated J Hanger
Frequently Purchased Together
Product Details
- Epoxy plated finish
- Meets MSS SP-58
- Silver finish
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Epoxy Plated
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- J Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 400 lb