24 in. Adjustable Standard Clevis Hanger in Black

Part #FNW7005P2400  |  Item #5060317  |  Manufacturer Part #FNW7005P2400

$594.80 EACH
(Pricing is for 24 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Large diameter
  • Standard duty

Documents

Specifications

Coating: Plain

Color Finish: [Black, Plain]

Color Finish Category: Blacks

FM Approved: Yes

Fits Pipe Size: 24 in

Height: 33-7/9 in

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 1 in

Type: FNW7005P2400

UL Listed: Yes

Work Load Limit: 4800