24 in. Epoxy Plated Adjustable Standard Clevis Hanger

Part #FNW7005EP2400  |  Item #4420194

$578.57 EACH
(Pricing is for 24 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Large diameter
  • Standard duty

Documents

Specifications

Coating: [Epoxy Plated, Zinc]

FM Approved: Yes

Fits Pipe Size: 24 in

Height: 33-7/9 in

MSS Specifications: MSS SP-58

Material: Stainless Steel

Material Type: 304

Product Type: Clevis Hanger

Rod Size In : 1 in

UL Listed: Yes

Work Load Limit: 4800