3/4 in Carbon Steel Full Port Socket Weld 2000# Ball Valve
3/4 in Carbon Steel Full Port Socket Weld 2000# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Socket Weld
- Valve Length: 3.15 in.
- 3/4 in. carbon steel ball valve
- Live loaded packing
- Blow-out proof stem
- Investment cast body
- Recommended Application: Steam, water
- Valve Pressure Class: 2000#
- Stainless steel vented ball
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-216
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 3-3/20 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316, 304
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve