3/4 in. Press x Male Brass Adapter

You last purchased this on
 
FNW®

3/4 in. Press x Male Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 in. Press x Male Brass Adapter

  • Fast #
  • Part #FNW5V0076F
  • Item #9297565
  • Manufacturer Part #5V00760505
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Standard operating pressure 300 psi MAX
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-2020, ANSI 372-2020
ASME:
B16.51
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 61-2020
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Male
End Connections:
Press x Male
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
GSA Approved:
No
Height:
1-31/128 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-53/64 in
MA Approved -:
Yes
Material:
Brass, Copper Zinc Alloy
Material Type:
C27453
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61-2020, NSF 372-2020
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Global
Pressure - Maximum:
300 psi
Temperature Range:
0 to 250 F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.18 lb
Width:
1-31/128 in