3/4 in. Zinc Standard U-Bolt With Double Hex Nut
3/4 in. Zinc Standard U-Bolt With Double Hex Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Double hex nut
- Manufacturers Standardization Society SP-69 Type 24
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Thread Length:
- 2.125
- Thread Size:
- 1/4 in
- Tool Type:
- Standard
- WaterSense Labeled:
- No