FNW®
3-11/16 in. Plated 4-Hole Open 45 Degree Corner Angle Fitting
Part #FNW7847Z4 | Item #3625685 | Manufacturer Part #L62 0000EG
$16.31
EACH
Width:
3-11/16 inProduct Details
- Four 9/16 in holes
- Open 45 corner angle
- 3 1/2" x 3 11/16"
- Four 9/16" holes
- Carbon steel
Documents
Specifications
Coating: Zinc Plated
Color Finish: Zinc Plated
Color Finish Category: Greys
Height: 3-1/2 in
Material: Carbon Steel
Type: FNW7847Z4
Width: 3-11/16 in