3-1/2 in. 1130 lb. Epoxy Plated Clevis Hanger in Zinc

You last purchased this on
 
FNW®

Figure 7005E 3-1/2 in. 1130 lb. Epoxy Plated Clevis Hanger in Zinc

  • Fast #
  • Part #FNW7005EP0350
  • Item #3859997
  • Manufacturer Part #FNW7005EP0350
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7005E 3-1/2 in. 1130 lb. Epoxy Plated Clevis Hanger in Zinc

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Epoxy plated finish
  • Meets MSS SP-58
  • Standard duty
  • UL/FM approved - sizes 2 1/2" to 8"
  • Meets federal spec WW-H-171
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Adjustable:
Yes
Application:
Standard Duty
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 203
Coating:
Epoxy Plated
Collection:
Figure 7005E
FM Approved:
Yes
Fits Pipe Size:
3-1/2 in
Height:
6-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Rod Size (in):
1/2 in
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.79 lb
Work Load Limit:
1130 lb