5/8 in.-11 Zinc Plated Carbon Steel Bolt Pack

You last purchased this on
 
FNW®

Figure WBB 5/8 in.-11 Zinc Plated Carbon Steel Bolt Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure WBB 5/8 in.-11 Zinc Plated Carbon Steel Bolt Pack

  • Fast #
  • Part #FNWWBBZ1M
  • Item #4717069
  • Manufacturer Part #149302
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 18% elongation
  • 69 - 100 Rb hardness
  • 60 KSI tensile strength
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A-307A Grade A
Coating:
Zinc Plated
Collection:
Figure WBB
Diameter:
5/8 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Grade:
2;A
Length:
5 in
MA Approved -:
No
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Pack
Screw Head:
Wafer
Strength Rating:
60
Valve Size:
5/8 in - 11 in
WaterSense Labeled:
No