3 in. Adjustable Standard Clevis Hanger in Black

Part #FNW7005P0300  |  Item #5060381  |  Manufacturer Part #FNW7005P0300

$4.40 EACH
(Pricing is for 3 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard duty

Documents

Specifications

Coating: Plain

Color Finish: [Black, Plain]

Color Finish Category: Blacks

FM Approved: Yes

Fits Pipe Size: 3 in

Height: 5-15/16 in

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 1/2 in

Type: FNW7005P0300

UL Listed: Yes

Work Load Limit: 1130