3 in. Carbon Steel Full Port NPT 1000# Ball Valve

Part #FNW221AM  |  Item #4106196

$1,065.99 EACH
(Pricing is for 3 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3 in. carbon steel ball valve
  • End Connections: Threaded
  • Valve Length: 7.12 in.
  • Valve Pressure Class: 2000#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Vented stainless steel ball
  • Adjustable packing
  • Investment cast body
  • Manufactured silicone-free

Specifications

ANSI Specifications: ANSI Z1157-2014e1

ASME Specifications: ASME B1.20.1, ASME B16.34

ASTM Specifications: ASTM A-216

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: Yes

ISO Specifications: ISO 5211

Length: 7-3/25 in

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: 1000 CWP

NSF Certified: No

Pressure Class: 1000#

Recommended Valve Application: Steam, Water

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

WaterSense Labeled: No