3 in. CPVC Sweat End Cap
This product has been replaced by
Manufacturer Part #FNW350AECSWM
3 in. CPVC Sweat End Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No