3 in. Valve Repair Kit Plastic

You last purchased this on
 
FNW®

3 in. Valve Repair Kit Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW600BRKTFMM
  • Item #7209556
  • Manufacturer Part #FNW600BRKTFMM
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34, ASME B16.5
Brand Model Compatibility:
600B, 601B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
ISO:
ISO 5211
Length:
8 in
Material:
Plastic, Stainless Steel
Material Type:
PTFE
NSF Certified:
No
Product Type:
Valve Repair Kit
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
WaterSense Labeled:
No