This product requires certification to purchase.

3 in Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
FNW®

3 in Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW600BM
  • Item #7209558
  • Manufacturer Part #FNW600BM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW600BM
  • Item #7209558
  • Manufacturer Part #FNW600BM
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 2 PT: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 in. stainless steel ball valve
  • End Connections: Flanged
  • Valve Length: 8 in.
  • Valve Pressure Class: 150#
  • ANSI B16.5
  • Blowoutproof stem
  • Investment cast body
  • Adjustable packing
  • Actuator mounting pad
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Z1157-2014e1
API:
API 598
ASME:
ASME B16.34, ASME B16.5
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
8 in
Material Type:
316
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve