3 in Stainless Steel T-Port Flanged 150# Ball Valve
3 in Stainless Steel T-Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connections: Flanged
- Valve Length: 10.94 in.
- 3 in. stainless steel ball valve
- 1-piece stem and ball
- T-port 90-degree and 180-degree flow path
- Top entry body design
- ANSI B16.5
- Valve Pressure Class: 150#
- Trunnion mounted
- 4-hole actuator mounting pad
Specifications
- ANSI:
- ANSI B16.5, ANSI Z1157-2014e1
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 10-47/50 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- T-Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve