3 in. Rigid/EMT Plated Conduit Hanger
3 in. Rigid/EMT Plated Conduit Hanger
Package Quantity Info:
EA: 1 CA: 50 PT: 4000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Finish: Zinc
- Material: Steel
- Sizes 0050 to 0200 have embossed threading for clamp screw
- Sizes 0250 & 0300 use nut and bolt
- Sizes 0250 & 0300 have an embossment around hole "B"
Specifications
- Coating:
- Zinc Plated
- EMT Size:
- 3
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 14 ga
- Material:
- Steel
- Product Type:
- Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Work Load Limit:
- 350 lb