3/4 - 1 in. Blank Sleeve Handle in Green
3/4 - 1 in. Blank Sleeve Handle in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement handle
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- Brand Model Compatibility:
- Figure 420
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 4-19/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in - 1 in
- WaterSense Labeled:
- No