3/4 in. Male x Hose Shank Stainless Steel Adapter

Part #FNWCGESSF  |  Item #7241755  |  Manufacturer Part #FNWCGESSF

$15.46 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNWCGESSF | Item #7241755 | Mfr. Part #FNWCGESSF

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.46 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FNWCGESSG | Item #7241754 | Mfr. Part #FNWCGESSG

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.71 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGESSJ | Item #7241748 | Mfr. Part #FNWCGESSJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.39 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FNWCGESSK | Item #7241747 | Mfr. Part #FNWCGESSK

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.46 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FNWCGESSM | Item #7241750 | Mfr. Part #FNWCGESSM

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.48 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FNWCGESSP | Item #7241746 | Mfr. Part #FNWCGESSP

    Call for Pricing
    Call for Pricing
    Call us for price
    $148.14 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: Hose Shank

End Connections: Male Adapter x Hose Shank

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Cam and Groove, Straight]

IAPMO Listed: No

Length: 3-2/5 in

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 250 psi

NSF Certified: No

UL Listed: No