3/4 in. Replacement O-Ring Only for Stainless Steel Wye Strainer
3/4 in. Replacement O-Ring Only for Stainless Steel Wye Strainer
Frequently Purchased Together
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- Commercial application
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 14B-YSS Series Y-Strainers
- Diameter - Outside:
- 3/4 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No