3/4 in. Stainless Steel Reduced Port NPT 1000# Ball Valve

Part #FNW100AF  |  Item #4106138

$72.26 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Blow out proof stem
  • Investment cast body
  • Threaded NPT Ends
  • Stainless steel handle
  • Locking Lever
  • RTFE Seats
  • Vented Ball

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1]

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Stainless Steel

Handle Type: Lever

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: [1000 CWP, 150 WSP]

Pressure Class: 1000#

Valve Body Style: 1 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve