3/4 in. Zinc Plated Split Ring Hanger
3/4 in. Zinc Plated Split Ring Hanger
-
Pick Up: 34 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Malleable iron
- Meets MSS SP-58
- Zinc finish
Specifications
- ASTM:
- ASTM A-47
- Application:
- Fire Protection
- CARB OTC LEED Compliant:
- No
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in
- Work Load Limit:
- 180 lb