FNW®
3/4 x 5-1/2 in. Zinc Hex Head Cap Screw (Pack of 2)
Part #FNWCSG2Z34512 | Item #7485770 | Manufacturer Part #FNWCSG2Z34512
Length:
Product Details
- Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
- Made in China
- Dimensions to ASME B1.1;ASME B18.2.1
- Zinc coated for rust protection
- Conforms to ASTM F-1941;ASTM F-1941M
Documents
Specifications
ASME Specifications: [ASME B1.1, ASME B18.2.1]
ASTM Specifications: [ASTM F-1941, ASTM F-1941M]
Coating: Zinc
Color Finish: Zinc
Color Finish Category: Greys
Diameter: 3/4 in
Grade: 2
Length: 5-1/2 in
MA Approved: No
Material: Zinc
Origin: Global
Package Quantity: Pack of 2
Screw Head: Hex Head
Strength Rating: 36000
Thread Handing: Right
WaterSense Labeled: No