345 1-1/4 in. PVC NPT x Socket Weld Check Valve

Part #FNW345AEH  |  Item #7849700  |  Manufacturer Part #FNW345AEH

$131.35 EACH
(Pricing is for 1-1/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1-1/4 in. pvc ball check valve
  • End Connections: Threaded x SWT
  • Valve Length: 6.937 in.
  • Maximum Temperature: 122 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Gas
  • ANSI B1.20.1
  • 5 PSI minimum shutoff
  • For vertical and horizontal installation
  • With flow direction arrow

Specifications

ANSI Specifications: ANSI 14-2016, ANSI B1.20.1

ASTM Specifications: ASTM D-1784

Clean Bagged: No

Collection: 345

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

FM Approved: No

IAPMO Listed: Yes

Length: 6-47/50 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 14-2016

Pressure Class: 150#

Recommended Valve Application: Water

Temperature Range: 41 to 122 Deg F (5 to 50 Deg C)

UL Listed: No

Valve Body Material: PVC

Valve Bonnet Type: Union

Valve Disc Material: UPVC

Valve Seat Material: EPDM

Valve Size: 1-1/4 in

Valve Type: Check Valve

WaterSense Labeled: No

Weight: 2.54

Width: 3-21/25 in