1 in. PVC NPT x Sweat Check Valve
This product has been replaced by
Manufacturer Part #FNW345AEG
345 1 in. PVC NPT x Sweat Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy maintenance
- Machined & tumbled ball for hermetic seal
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2464
- Collection:
- 345
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- Installation Type:
- Horizontal, Vertical
- Length:
- 5-8/89 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- PVC
- Valve Disc Material:
- UPVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Ball Check Valve