3/8 in. Plated Junior Universal Beam Clamp

Part #FNW7206UZC  |  Item #7645603  |  Manufacturer Part #FNW7206UZC

$3.64 EACH
(Pricing is for 3/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3/8 in universal design - allows for use in an upright and inverted position on the top and bottom flange of beam

Documents

Specifications

ASTM Specifications: ASTM A-395

Coating: Zinc Plated

FM Approved: Yes

Fits Pipe Size: 3/8 in

Height: 1-4/7 in

Length: 1-53/57 in

MSS Specifications: MSS SP-58

Material: Ductile Iron

Rod Size In : 3/8 in

UL Listed: Yes

Width: 64/79 in

Work Load Limit: 400