3/8 in Stainless Steel Full Port FPT 2000# Ball Valve
3/8 in Stainless Steel Full Port FPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connections: Threaded
- Valve Length: 2.44 in.
- 3/8 in. stainless steel ball valve
- Investment cast body and end cap
- Saturated steam 150 psi
- Live loaded packing
- Recommended Application: Steam, water
- Valve Pressure Class: 2000#
- Vented ball
- Vacuum rated to 26.967 in hg
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- ISO 5211
- Length:
- 2-11/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve