3/8 in. 180 lb. 304 Stainless Steel Split Ring Hanger
Figure 7001S 3/8 in. 180 lb. 304 Stainless Steel Split Ring Hanger
Frequently Purchased Together
Product Details
- 180 to 300 Lbs. load capacities
- 304 Stainless steel
- 3/8" or 1/2" UNC thread connection
- Stainless steel finish
Specifications
- ASTM:
- ASTM A-47
- Collection:
- Figure 7001S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 12
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.28 lb
- Width:
- 2-3/100 in
- Work Load Limit:
- 180 lb