3/8 in. Zinc Plated Malleable Iron C Clamp W/L/Nut
3/8 in. Zinc Plated Malleable Iron C Clamp W/L/Nut
Frequently Purchased Together
Product Details
- Meets MSS SP-58
- Wide throat
Specifications
- ASTM:
- ASTM A-47
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Rod Size (in):
- 3/8 in
- WaterSense Labeled:
- No
- Work Load Limit:
- 400 lb