1-1/2 x 4-13/100 in. Beveled x GHT Combination 316 Stainless Steel King Nipple
1-1/2 x 4-13/100 in. Beveled x GHT Combination 316 Stainless Steel King Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Beveled
- End Connection 2:
- GHT
- End Connections:
- Beveled x GHT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Combination, Straight
- IAPMO Listed -:
- No
- Length:
- 4-13/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No