4-1/4 in. OD Plated Strut Clamp with Hardware
4-1/4 in. OD Plated Strut Clamp with Hardware
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- Zinc finish
- For OD pipe to strut
Specifications
- ASTM:
- ASTM A-283, ASTM A-1011
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 4-1/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 4-1/4 in
- Fitting Size 1:
- 4-1/4 in
- Fitting Sizes:
- 4-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Strut Accessory
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 1000 lb