2 x 4-69/100 in. Beveled x GHT Combination 316 Stainless Steel King Nipple

You last purchased this on
 
FNW®

2 x 4-69/100 in. Beveled x GHT Combination 316 Stainless Steel King Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 x 4-69/100 in. Beveled x GHT Combination 316 Stainless Steel King Nipple

  • Fast #
  • Part #FNWKNSBK
  • Item #7338171
  • Manufacturer Part #FNWKNSBK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Beveled
End Connection 2:
GHT
End Connections:
Beveled x GHT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Combination, Straight
IAPMO Listed -:
No
Length:
4-69/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No