4 in. 300 lb Pipe Support System

Part #FNW7730  |  Item #4110019  |  Manufacturer Part #7730

$323.38 EACH

Fits Pipe Size:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hot melt adhesive-bonding sheet metal to foam block
  • Designed and engineered specifically for rooftop and raised floor applications
  • Made from closed-cell polyethylene foam that is UV and weather resistant
  • Include a galvanized 13/16 in strut channel that is compatible with FNW strut accessories
  • Sheet metal disperses weight over the entire foam block for increased capacity

Documents

Specifications

Application: [Rooftop, Raised Floor]

Depth: 21-1/2 in

Diameter: 4 in

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 4 in

Length: 21-1/2 in

Material: Plastic

Material Type: Closed Cell Polyethylene Foam

Product Type: Support System

Type: FNW7730

Width: 12 in

Work Load Limit: 300