4 x 3 in. Stainless Steel 150# Flange Bolts and Nuts Set
4 x 3 in. Stainless Steel 150# Flange Bolts and Nuts Set
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nuts conform to ASTM F594 Grp 1
- B95 to C32 hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A307A Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange Accessory Pack
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- WaterSense Labeled:
- No