4 in. 316 Stainless Steel Full Port Flanged 150# Ball Valve

Part #FNW600BP  |  Item #1773041  |  Manufacturer Part #600

$2,450.28 EACH
(Pricing is for 4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 PC Full Port 150# Flanged
  • SS Trim
  • Blow-out Proof Stem
  • Adjustable packing
  • ISO 5211 mounting pad
  • Pressure tested per API 598

Specifications

ASME Specifications: [ASME B16.34, ASME B16.5]

ASTM Specifications: [ASTM A-351, ASTM A-276, ASTM A-216]

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 5211

Length: 9-1/50 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM 1600

Valve Size: 4 in

Valve Type: Ball Valve